Beli bearing koyo indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Double Row Angular Contact Ball Bearing (Laher)
    Mulai

    Rp729.900

    SKF Double Row Angular Contact Ball Bearing (Laher)
    Deskripsi:
    Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
    atribut:
    • Arrangement of Contact Angle (double-row bearing): Back-to-back (O)
    • Bearing Material: Bearing steel
    • Cage: Sheet metal
    • Coating: Without
    • Contact Angle (°): 30
    • Contact Type: Normal contact (two-point contact)
    • Locating Feature, Bearing Outer Ring: None
    • Matched Arrangement: No
    • Number of Rows: 2
    • Ring Type: One-piece inner and outer rings
    • Universal Matching Bearing: No
  2. NTN Single Direction Thrust Ball Bearing
    Mulai

    Rp139.900

    NTN Single Direction Thrust Ball Bearing
    atribut:
    • Precision Grade: JIS B 1514 0 class
    • Finishing Material: High Carbon Chromium Steel Bearing
    • Working Temperature Range (°C): -40 to 120
  3. SKF Thrust Ball Bearings (Bearing Aksial)
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp189.900

    SKF Thrust Ball Bearings (Bearing Aksial)
    Deskripsi:
    Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.
  4. Aica-Aibon 601 Series (Lem Kuning)
    Rating:
    100% of 100
    (16)
    Mulai

    Rp11.900

    Aica-Aibon 601 Series (Lem Kuning)
    Deskripsi:
    The name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.
    atribut:
    • Appearance: Pale yellow viscous liquid
    • Type of Aibon: Polish
    • Non Toluene: No
    • General Media: Aica HPL, Asbes, Carpet, Leather, Metal sheet, Paper, Wood
    • Open Time (minute): 7 - 35
    • Main Media: Plywood, Sponge
  5. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  6. TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp48.900

    TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)
    Deskripsi:
    Tekiro Tang Snap Ring EB [5 Inch] merupakan tang berbahan berkualitas tinggi yang dapat digunakan untuk memudahkan Anda dalam pekerjaan otomotif, untuk memegang, memotong, melepas dan memasang komponen. Tang ini dirancang awet, kuat, dan tahan lama. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman Tang tidak sekuat cengkrama Kunci Pas dan kunci kunci yang lainnya. Tang terbuat dari baja tensil tinggi sehingga Tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa Tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO TANG SNAP RING 5 INCH EB merupakan tang berkualitas tinggi yang dapat digunakan untuk memudahkan dalam pekerjaan otomotif, untuk memegang, memotong serta melepas komponen. Tang ini juga dapat digunakan untuk melonggarkan dan mengencangkan mur dan baut. terbuat dari baja tensil tinggi sehingga tang sangat kuat.Fungsi : untuk menarik bantalan kecilMaterial : highh carbon steelDimensi : 125mm 70mm 20mm
  7. Golden Flying Fish Eating Fork Stainless Steel (Garpu Makan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    Golden Flying Fish Eating Fork Stainless Steel (Garpu Makan)
    Deskripsi:
    Garpu Makan Food Grade. Garpu stainless steel GM0303 – Golden Flying Fish. Food grade, kuat, tahan lama, tebal (1,6mm). Tidak mengubah rasa atau menimbulkan reaksi kimia pada makanan. Diproduksi di Indonesia dengan material stainless steel ber-SNI (Sertifikat Nasional Indonesia).
  8. Gulaku Gula Pasir Premium Putih (Sugar)
    Rating:
    99% of 100
    (62)
    Mulai

    Rp5.900

    Gulaku Gula Pasir Premium Putih (Sugar)
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Premium Putih
    • Packaging: Bag
  9. GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Deskripsi:
    Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  10. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  11. NOK Oil Seal VC Type (Sil Oli)
    Rating:
    100% of 100
    (12)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  12. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  13. INCOE Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Mulai

    Rp759.900

    INCOE Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Deskripsi:
    Aki INCOE Maintenance Free NS60 merupakan Aki bebas perawatan yang sudah memiliki sertifikasi SNI (Standar Nasional Indonesia) dan sudah lolos standar JIS (Japan Industrial Standard) cocok untuk kendaraan anda. Keunggulan INCOE Maintenance Free: - Tidak memerlukan Pemeliharan - Tahan lama - Energi Tinggi - Siap Pakai - Bebas Korosi. INCOE MF NS60-Aki Mobil untuk mobil Avanza, Rush, Xenia, Terios, Starlett, Taruna, Espass, Carry, Futura, Escudo & sejenisnya. Aplikasi Kendaraan : - Aki Mobil untuk mobil Avanza, Rush, Xenia, Terios, Starlett, Taruna, Espass, Carry, Futura, Escudo, dll.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 001/S/Pro/B/I/2019
  14. INCOE Wet Car Battery Gold (Aki Mobil Basah)
    Mulai

    Rp649.900

    INCOE Wet Car Battery Gold (Aki Mobil Basah)
    Deskripsi:
    Aki INCOE Gold NS60 merupakan Aki Hybrid sehingga membutuhkan perawatan yang lebih mudah dibandingkan Aki jenis Premiun (Konvensional). Aki ini sudah memiliki sertifikasi SNI (Standar Nasional Indonesia) dan sudah lolos standar JIS (Japan Industrial Standard) cocok untuk kendaraan anda. Keunggulan INCOE Gold: - Tenaga lebih besar - Telah terisi Accu Zuur dari pabrik - Tingkat penguapan yang lebih rendah menyebabkan tidak perlu sering menambah air accu - Kalsium pada plate negatif, memperpanjang penyetruman ulang. Aplikasi Kendaraan : - Aki Mobil untuk Mobil Avanza, Rush, Xenia, Terios, Starlett, Taruna, Espass, Carry, Futura, Escudo & sejenisnya.
    atribut:
    • Voltage (V): 12
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 001/S/Pro/B/I/2019
  15. YUTAKA Welding Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp16.900

    YUTAKA Welding Gloves (Sarung Tangan)
    Deskripsi:
    Dibuat dengan kulit lokal terbaik dan di Lapisi bagian dalamnya menggunakan Bahan yg Lembut dan menyerap keringat, sehingga sangatlah nyaman dan aman di gunakan.Sangat baik di gunakan untuk pengerjaan pengelasan / welding dan melindungi tangan dari panas las dan Percikan spater las.Welding Glove Yutaka Nyaman dan safety di gunakan untuk pekerjaan Anda
  16. Kapal Api Kopi Bubuk Special Merah
    Rating:
    97% of 100
    (63)
    Mulai

    Rp11.900

    Kapal Api Kopi Bubuk Special Merah
    Deskripsi:
    Kopi bubuk dengan merk Kapal Api ini special terbuat dari biji kopi pilihan yang menghasilkan aroma kopi harum dan lebih enak. Kapal Api Special ini terdiri dari berbagai ukuran yang dapat menjadi alternatif penyajian.
  17. Cap Lang Eucalyptus Oil (Minyak Kayu Putih)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp9.900

  18. GS ASTRA Motorcycle Battery Type MF (Aki Motor Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    GS ASTRA Motorcycle Battery Type MF (Aki Motor Kering)
    Deskripsi:
    Aki yang di produksi untuk menghasilkan daya start tinggi , sudah langsung terisi dengan accu zuur nya sert menghemat waktu dan biaya karena menggunakan teknologi yang membuat pemakai tidak perlu penambahan dan pengecekan air di aki.
    atribut:
    • Voltage (V): 12
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
Daftar Harga bearing koyo indonesia Terbaru November 2026
SKF Double Row Angular Contact Ball Bearing (Laher)Rp729.900
ASB Deep Groove Ball Bearing 6000 Series (Laher)Rp2.900
NTN Single Direction Thrust Ball BearingRp139.900
SKF Thrust Ball Bearings (Bearing Aksial)Rp189.900
NACHI Thrust Ball BearingRp41.900
Aica-Aibon 601 Series (Lem Kuning)Rp11.900
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900
TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)Rp48.900
Golden Flying Fish Eating Fork Stainless Steel (Garpu Makan)Rp43.900
Gulaku Gula Pasir Premium Putih (Sugar)Rp5.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)